Welcome to Würth Portugal For trade customers only
3-in-1 polishing disc

For detailed information, other images and documents, please select individual articles from the following table.

3-in-1 polishing disc

Three-part polishing disc for fastening polishing pads, lambskins etc. with hook-and-loop attachment.

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

The polishing disc consists of three polishing discs attached to each other with hook-and-loop fasteners, which allow all our differently sized polishing pads and lambskins (90 mm, 145 mm and 170 mm) to be used with just one polishing disc.



Saves time:


quick changing to the desired polishing disc size, no detaching and attaching of the hook-and-loop mounting discs in different sizes needed any more.



Central perforation:


enables quick and simple centring of our polishing pads with central drill hole

This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations must be observed.