Spiral wire 4-core 12V/24V
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
- No connector
- 200 mm ends to be processed respectively
- Cross section of wires 4 x 1.0 mm2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!