Welcome to Würth Portugal For trade customers only
A7 TOP – Neutral Silicone

For detailed information, other images and documents, please select individual articles from the following table.

A7 TOP – Neutral Silicone

See product details

Available in 20 versions
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
  • Very good adhesion to most common glazes and paints as well as glass, tiles, ceramics, aluminium, steel, zinc, copper and a variety of plastics

  • Permanently elastic

  • Resistant to ageing, weathering and UV

  • Paint-compatible

  • Low threading

  • Does not stick to surfaces

  • Non-corrosive on metals

  • Can be used on alkaline substrates such as concrete, mortar and fibre cement

  • Almost odourless, free from organic plasticizers, meaning no loss of volume and stable
Notice

This information is only a recommendation based on our experiences. Preliminary testing required.

Complies with DIN 18545-E and ISO 11600 F+G, class 25 LM, and SNJF glazing and façades, class 25E.