For detailed information, other images and documents, please select individual articles from the following table.
ASSY® 3.0 zinc-plated blue chipboard screw
For universal use in furniture construction, shopfitting, interior fitting, roofing and carpentry applications
Register now and access more than 15,100 products
					
					
					Variants
Register now and access more than 15,100 products
Zinc-plated steel, blue passivated, partial thread, countersunk milling pocket head, AW drive
Connects the wood instead of splitting it
Surfaces:
Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross-laminated timber (CLT), laminated veneer lumber (coniferous wood or BauBuche), OSB and chipboard.
Milling pockets - countersink anywhere
- Suitable for wood and fittings
 - Minimum damage to coated wood materials
 - Less chips on the surface
 
Milling shank: the "auxiliary motor" for lower force
- Reduction of the screw-in and head countersinking torque, especially with long screws
 - Protection of screw-in tools
 - From diameter = 5 mm, L = 70 mm
 
Asymmetric thread for higher speed
- Low screw-in torque
 - High over-turning force
 - Faster screwing in than conventional chipboard screws
 - Double thread: 3.0-4.5 mm
 - Coarse thread: 5.0-12.0 mm
 
AW drive for more power
- Optimal power transmission
 - Very good snug fit
 - Fast location
 - Screw locates securely
 - Almost no cam-out of the bit
 - No wobbling
 - No damage to surface coating of screw
 - Only 5 bit sizes for the diameters 3.0 to 12.0 mm
 
Ring/mating thread for less tendency of the wood to split, very few blow-outs
- Minimal splitting forces, especially when screwing in at edges
 - Reduction of the screw-in torque
 - Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread
 - Ring thread: 3.0-4.5 mm
 - Mating thread: 5.0-12.0 mm
 
The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.
To attach metals to wood, machine a precise cutout in the metal tab.
ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill bit, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.
ETA-11/0190
When using these screws, please follow ETA-11/0190 specifications.
For coniferous wood or wood-based materials made from softwood, make the fitting without a bradawl. To reduce the edge distances make a predrilled hole according to the core diameter.
When screwing into hardwood, drill according to ETA-11/0190.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!