For detailed information, other images and documents, please select individual articles from the following table.
ASSY®plus, blue zinc plated
Zinc plated steel, blue passivated (A2K), drill tip, partial thread, countersunk milling head, AW drive.
Register now and access more than 15,100 products

Variants
Register now and access more than 15,100 products
Exact positioning without shearing
Accurate positioning of the screw is no problem thanks to the centre drill tip, which was specially designed for this purpose. The drill tip provides a perfect drilling result. It also prevents the wood splitting or tearing.
Screw in quickly
Quickly to screw in thanks to the gradual start of the thread after the drill tip.
Clean and easy countersinking
Thanks to the cavities, the screw can be neatly and simply countersunk. Chips which arise on the surface when turning are contained.
AW drive for optimal locating and power transmission
The AW drive ensures an excellent fit of the screwdriver into the screw. This prevents the bit rocking and slipping out of the screw when turning.
Furniture, cabinets, interior construction, exhibition stand construction etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!