Welcome to Würth Portugal For trade customers only
Particle board screw ASSY®plus type 4
Particle board screw ASSY<SUP>®</SUP>plus type 4 - 1
Particle board screw ASSY<SUP>®</SUP>plus type 4 - 2
Particle board screw ASSY<SUP>®</SUP>plus type 4 - 3
Particle board screw ASSY<SUP>®</SUP>plus type 4 - 4
Particle board screw ASSY<SUP>®</SUP>plus type 4 - 5
Particle board screw ASSY<SUP>®</SUP>plus type 4 - 6

For detailed information, other images and documents, please select individual articles from the following table.

Particle board screw ASSY®plus type 4

Full thread, galvanised steel, yellow. Screw for attachment of ground/cover sheeting in floor area.

See product details

Available in 2 versions
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
Sheeting boards can be screwed to substructures without pre-drilling



Small countersunk milling head 60°


Head can be lowered very cleanly and easily owing to small diameter.



AW drive


Excellent fit of bit in screw drive, therefore very easy to place screw. The bit is prevented from wobbling and from sliding out of the screw during screwing.



Sharp, single-start, asymmetrical thread


Creaking and squeaking noises are prevented by the full thread when walking over the ground/cover sheeting.



Plastic glide coating


Very easy screwing possible.



Drill tip


Splitting and tearing of the wood is prevented.