Welcome to Würth Portugal For trade customers only
ASSY®plus A2 Decking construction screw
ASSY<SUP>®</SUP>plus A2 Decking construction screw - 1
ASSY<SUP>®</SUP>plus A2 Decking construction screw - 2
ASSY<SUP>®</SUP>plus A2 Decking construction screw - 3
ASSY<SUP>®</SUP>plus A2 Decking construction screw - 4
ASSY<SUP>®</SUP>plus A2 Decking construction screw - 5
ASSY<SUP>®</SUP>plus A2 Decking construction screw - 6

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus A2 Decking construction screw

For precise fastening of decking boards. Many types of wood can be processed without pre-drilling thanks to the drill tip.

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Precise positioning and no splitting


Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent irritating splitting or rupturing of the wood.



Clean and easy countersinking


Countersinking the small countersunk head is clean and easy, thanks to its small diameter. The under-head milling pockets pick up protruding chips. However, with tropical hardwood, countersinking of the surface is recommended, as these types of wood have very short chips.



Extremely robust


The grooved shaft provides for additional screw strength as austenitic stainless steel (A2/A4) cannot be hardened. This virtually eliminates the possibility of the screw tearing off.



AW drive for optimum locating and power transfer


The AW drive guarantees an excellent fit of the bit in the screw drive. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.

Notice

Screwing down hardwood patio boards


Preliminary tests are required for hardwood. Pre-drilling of the wood may be necessary depending on the density and moisture level of the wood. It is recommended that the processing device be operated at a low speed.



When using these screws, the ETA-11/0190 specifications must be observed.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA-11/0190