Welcome to Würth Portugal For trade customers only
Fitting for bi-fold door
Fitting for bi-fold door - 1
Fitting for bi-fold door - 2
Fitting for bi-fold door - 3
Fitting for bi-fold door - 4
Fitting for bi-fold door - 5
Fitting for bi-fold door - 6
Fitting for bi-fold door - 7
Fitting for bi-fold door - 8
Fitting for bi-fold door - 9
Fitting for bi-fold door - 10

For detailed information, other images and documents, please select individual articles from the following table.

Fitting for bi-fold door

Complete fitting for one door

See product details

Available in 1 version
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
For right or left-hand application



90° opening



Sliding shoe with nylon roller and Zamak spring mechanism



Central hinges in steel with nickel finishing



Aluminium rail



Side hinges with height adjustment, to be ordered separately



Stop ends colours: black, white, brown



Contents


  • Sliding shoe, 1 pc

  • Top stop, 1 pc

  • Central hinges, 2 pc

  • Plastic bushing, 1 pc

  • Top rail, 1 m

  • Stop ends, 3 pc

  • Replacement spring, 1 pc