For detailed information, other images and documents, please select individual articles from the following table.
WUTHERM TOP
Interior/exterior paint for Wutherm Final acrylic coating.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Properties
- High-quality water-based acrylic paint
- Easy to apply, outdoor resistance, high water impermeability but with good vapour permeability
- High bonding on difficult substrates
- Resistant to algae and fungi
This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.
For indoor and outdoor use on concrete or cement mortar substrates, natural stone, brick and painted surfaces. For application on decorative putty, in particular on Wutherm Final coating.
Surfaces should be cohesive, free from cracks, dust, grease and contaminants and should be dry. On new supports, wait 28 days for the concrete to completely cure. A coat of Wutherm Primer must be applied, undiluted. Leave to dry for 24 hours and then apply 2 coats of Wutherm Top. On previously painted supports, flaking paint must be thoroughly removed and damaged areas restored. Then proceed as for new supports. The product must be homogenised by shaking the packaging. Dilute the first coat to 20% and subsequent coats to 5% water by volume. The support should be at a temperature of around 5ºC above the dew point but should not be hot due to sun exposure. Do not apply the product at an ambient temperature below 7ºC.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!