Adjustable add-on set Variowing
For detailed information, other images and documents, please select individual articles from the following table.
Adjustable add-on set Variowing
Elegant fastening system for cylindrical rails.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Exclusive design
Can be used with various materials like glass or acrylic glass (thickness of material: 4 mm)
Tool-free tilt adjustment using the cylindrical rails.
Notice
All the glass edges must be rounded (approximately 0.7 mm x 45°). The use of ESG glass is recommended.
Specified dimensions are not binding. Subject to technical changes.
Application area
For H95 and H127 DWD XP drawer frames
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!