For detailed information, other images and documents, please select individual articles from the following table.
Self-adhesive rubber profile
Insulation of doors and windows against drafts, noise and cold.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
- Thermoplastic Elastomer material
- 6 m packaging
- Resistant to UV rays
- Washable
- For indoors and outdoors
- Can be applied to wood, aluminium, PVC and steel surfaces
- A gap between the frame and the door or window of 2 to 5 mm is required
- Surface temperature when applied: +7ºC to +50ºC
- Thermal tolerance after application: -20ºC to +70ºC
Insulation of doors and windows
Doors:
The surface where the Profile will be installed must be clean and dry so that the adhesive part is durable and safe. Installation starts from the top 1, then sides 2 and 3. The protective paper of the Profile should only be removed little by little during installation. During installation, the Profile must be pressed against the installed part so that the adhesive material has the proper effect. For best results, keep the door closed for 24 hours after installation, if possible.
Windows:
The surface where the Profile will be installed must be clean and dry so that the adhesive part is durable and safe. Installation starts from the top and bottom 1 and 2, then 3 and 4 on both sides. The protective paper of the Profile should only be removed little by little during installation. During installation, the Profile must be pressed against the installed part so that the adhesive material has the proper effect. For best results, keep the window closed for 24 hours after installation, if possible.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!