Aluminium box
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
- Resistant to corrosion, weathering and extreme temperatures
- Wrap-around rubber seal protects against environmental influences such as splashing water, dust and unpleasant odours
- Stackable
- Reinforced edge profiles
- Wrap-around beading and profiles guarantee high stability and long durability
- Low tare weight
- Plastic-coated handle
- Built-in catch straps
- Material thickness 1.0 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!