Welcome to Würth Portugal For trade customers only
Aluminium profile
Aluminium profile - 1
Aluminium profile - 2

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium profile

Suitable for furniture fronts

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

No need to drill or notch the profile


Aluminium profile with open groove on the back to fit hinges and connectors. Easy to produce various frame sizes thanks to 45º mitre cutting.



Top-quality finish


The surface is brushed and anodised.



The glass does not wobble


Groove with sealing profile for 4 mm thick glass.



Easy handling of the system slot cover


Inner profile cover in ABS synthetic material, silver grey.

Notice

To attach the handles, use screws Art.-No. 027524 14 and washers Art.-No. 04165. Without using the profile with the glass slot, it is possible to place 5 mm thick glass, using silicone.