Welcome to Würth Portugal For trade customers only
Telescopic stowaway ladder EN 131
Telescopic stowaway ladder EN 131 - 1
Telescopic stowaway ladder EN 131 - 2
Telescopic stowaway ladder EN 131 - 3
Telescopic stowaway ladder EN 131 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Telescopic stowaway ladder EN 131

High-quality aluminium telescopic stowaway ladder.

See product details

Available in 1 version
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
Maximum load 150 kg


Regardless of position.



Height adjustment


By means of locking device with 4 pins.



2 safety joints and self-locking system


In steel, with special surface that is highly resistant to corrosion.



Increased safety


Non-slip steps and feet.


Joint riveted to profile.



Asymmetric extension


Allows compensation for height differences.



Versatile


Simple assembly and easy to transport (fits in the boot of a car).



Standard EN 131

1 Year Warranty