For detailed information, other images and documents, please select individual articles from the following table.
Anchor rod
Threaded rod pre-assembled with nut and washer.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
The WIT-C 200 pre-assembled anchor rod with nut and washer has been specially designed for chemical anchoring in masonry.
After drilling the hole, fitting a perforated sleeve (in the case of masonry built with hollow units) and injecting the fixing mortar, the threaded stud is twisted into the resin.
The chemical injection mortar must then be allowed time to set before the threaded stud can be placed under load and the desired fixings can be established.
Use in combination with the chemical anchor results in optimum adhesion between the material and the anchor rod thread.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!