Welcome to Würth Portugal For trade customers only
Angle grinder EWS 17-125-Q Power
Angle grinder EWS 17-125-Q Power - 1
Angle grinder EWS 17-125-Q Power - 2
Angle grinder EWS 17-125-Q Power - 3
Angle grinder EWS 17-125-Q Power - 4

For detailed information, other images and documents, please select individual articles from the following table.

Angle grinder EWS 17-125-Q Power

Powerful 1700 W handy angle grinder for removing material as quickly as possible and achieving maximum productivity. Ideal for heavy-duty roughing and cutting work. With anti-vibration handle.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Rapid progress with work


With constant electronics, the speed remains constant, even under load.



Restart protection


Following an interruption in the power supply, the angle grinder does not restart unintentionally, significantly reducing the risk of injury.



Overload protection and soft start


Increases the service life and operational safety of the machine.



Recoil protection


Mechanical decoupling ensures no recoil if the disk locks. For a high level of protection for the user and rapid continuation of work.



Tool-free and fast disc change at the touch of a button


“Q-Nut” quick clamping nut and quickly adjustable protective cover.

Application area

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.