Welcome to Würth Portugal For trade customers only
Angle grinder EWS 17-150 Q Power

For detailed information, other images and documents, please select individual articles from the following table.

Angle grinder EWS 17-150 Q Power

Powerful 1700 W handy angle grinder for removing material as quickly as possible and achieving maximum productivity. Ideal for very heavy-duty roughing and cutting work, with anti-vibration handle.

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Constant electronics


Enables rapid progress with work as the speed remains constant even under load.



Restart protection


Following an interruption in the power supply, the angle grinder does not restart unintentionally, significantly reducing the risk of injury.



Overload protection and soft start


Increases the service life and operational safety of the machine.



Recoil protection


  • No recoil if the disc is blocked thanks to mechanical decoupling

  • For a high level of user protection and the rapid continuation of work


"Q-Nut" quick-clamping nut and rapidly adjustable protective hood


The quick-action clamping nut allows rapid and tool-free disc changes at the press of a button. This quick-change system is ideally supplemented by the quick-adjustment protective hood.

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.