Welcome to Würth Portugal For trade customers only
Angle grinder EWS 7-115 BASIC

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Angle grinder EWS 7-115 BASIC

Powerful angle grinder with a 115 mm protective cover. Ideal for simple grinding and cutting.

See product details

Available in 1 version
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
Lightweight and easy to handle


With the smallest grip size in its power range (176 mm) and weighing just 1.8 kg, the angle grinder rests comfortably in your hand, even over longer periods.



Small drive head


Thanks to the small drive head, even difficult-to-reach areas are entirely accessible.



Longer service life


The specially developed air vents cool the motor down optimally. The carbon brushes with automatic cut-out function protect the motor and ensure a longer service life.



Anti-twist protective hood


Provides a high degree of protection for the user.