For detailed information, other images and documents, please select individual articles from the following table.
Angle grinder EWS 7-125 Basic
Powerful 720 W angle grinder with a 125 mm protective cover and restart protection. Ideal for simple grinding and cutting.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Restart protection
The angle grinder will not restart unintentionally following an interruption to the power supply, significantly reducing the risk of injury.
Lightweight and handy
With the smallest grip size of a grinder of its power range (176 mm) and a weight of just 1.8 kg, the angle grinder can also comfortably lie in the hand for long periods of time.
Difficult-to-reach areas are entirely accessible
Small drive head
Long service life
The specially developed air vents cool the motor down optimally. The carbon brushes with automatic cut-out function protect the motor and ensure a longer service life.
High level of user protection
Twist-proof protective hood
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!