For detailed information, other images and documents, please select individual articles from the following table.
Flat head angle grinder FKWS 9-125
Solution for hard-to-reach places, especially in grinding operations at acute angles up to 43°
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
For fast, secure and effortless work in tight corners
Compact design with ultra flat drive head
Fast work progress
With constant electronics, the speed remains constant, even under load
Restart protection
The machine does not restart unintentionally following an interruption in the power supply, significantly reducing the risk of injury.
Long service life
Electronic overload protection and soft start
Electronic safety shutdown
The motor switches off automatically if the disc jams, ensuring a high level of user protection.
Tool-free and fast disc change
Quick-clamping nut and quickly adjustable protective cover
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
For working on weld seams in position welding and narrow passages, to remove rust, paint or welding slag on fillet welds (e.g. frame structures).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!