Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
Supplied in a robust metal case, Allen keys, fixing key and suction hose fitting
Angle grinders of the highest performance class, with unique safety package comprising the run-out brake, restart protection, soft start and patented quick-clamping system. Can be operated completely without tools.
Powerful 1000-watt compact angle grinder with the smallest grip circumference in its performance class for perfect ergonomics and effortless work. Ideal for light to mid-level grinding and cutting work, such as deburring.
Powerful angle grinder with a 115 mm protective cover. Ideal for simple grinding and cutting.
Powerful 1,900 W angle grinder with good handling, fast material removal and maximum productivity
Suitable for Wuerth EWS 115/125 mm electric grinders (not suitable for LIGHT or competitor models)
2400 W angle grinder for discs with max. 230 mm diameter
Powerful 1400-W universal angle grinder with speed control, anti-vibration handle and the highest power density in its class for rapid progress with work. Ideal for tough rough machining and cutting work.