The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
High-low brush/angled floor brush, medium
For thorough cleaning/scrubbing of even hard to reach surfaces
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
With angled shape and front-facing bristles
The angled shape allows this cleaning device to be held parallel to the ground, making it very easy to clean/scrub even hard-to-reach areas.
FDA-compliant raw materials
- Also suitable for use in food preparation areas
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93 °C)
- Can be sterilised in autoclaves (max. 121 °С)
Plain colour and available in different colours
Different colours reduce the risk of cross-contamination
Free from phthalates and bisphenol A
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheets.
Particularly suitable for cleaning hard-to-reach areas, such as baseboards, under tables and machines/equipment, in corners, as well as for cleaning walls and ceilings. You can hold the angled brush parallel to the ground to easily clean and scrub hard-to-reach areas. Also ideal for cleaning drains, gutters and gullies (guttering).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!