Welcome to Würth Portugal For trade customers only
Anti-vibration base for roofs
Anti-vibration base for roofs - 1
Anti-vibration base for roofs - 2
Anti-vibration base for roofs - 3

For detailed information, other images and documents, please select individual articles from the following table.

Anti-vibration base for roofs

Version with integrated aluminium rail 41 x 21 mm

See product details

Available in 1 version
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
  • Efficient vibration damping reduces vibrations and noise during installation of technical systems

  • Durable material comprising robust and weatherproof SBR rubber for maximum service life

  • Simple installation enables quick and reliable installation with wide-ranging possible uses

  • High load capacity and stability ensure reliable load-bearing capacity in different requirements

  • Low-maintenance characteristic offers resistance to weather conditions, UV radiation and many chemicals

  • Ideal for reliable and durable use in building services and for installation of air-conditioning units
Notice

Anti-vibration bases with article numbers 0862003052, 0862003053, 0862003054, 0862003055, 0862003056, 0862003057 are not compatible with risers 0862003138 and 0862003139.