Welcome to Würth Portugal For trade customers only
Application gun WIT

For detailed information, other images and documents, please select individual articles from the following table.

Application gun WIT

For applying 380 ml, 410 ml and 420 ml WIT cartridges

See product details

Available in 1 version
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
Suitable for pressing out coaxial cartridges 380 ml, 410 ml and 420 ml



Fast, reliable and clean application



Application gun housing + squeeze handle + cartridge holder: Fibreglass-reinforced polyamide


  • Light and very stable

  • Easy handling and precise working

  • Durable technology


Application gun handle


Drip protection and release of the cartridge tension is triggered by the application gun handle



Adjusting screw to compensate for wear in the mechanism


  • Extends application gun usability

  • No loss of performance due to wear


The following chemical injection mortar compounds can be applied:


  • CONCRETE SPECIALIST WIT-VM 100: 420 ml

  • CONCRETE SPECIALIST WIT-VIZ: 420 ml

  • ALLROUNDER WIT-VM 250: 420 ml

  • CONCRETE-MULTI WIT-UH 300: 420 ml

  • CONCRETE SCREW MORTAR WIT-BS: 410 ml

6 Months Warranty on manufacturing and material defects