Protex aqueous-based base
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
Advantages
- Exceptional performance when faced with atmospheric agents: water, sun, cold, etc.
- With special dispersion that enables wood to transpire correctly and enables elasticity so that it can adapt to natural movements.
- Exceptionally weather resistant with fungicide, bactericide and insecticide protection.
Characteristics
- Aqueous-based monocomponent.
- Easy brush application.
- Excellent adhesion.
- Great thixotropy.
- Good levelling.
- Great coverage.
- Quick-drying.
- Exceptional performance when faced with atmospheric and biological agents.
- Water-repellent.
- Gun application (manual, airless, airmix or robot).
- Non-aggressive odour during application.
- Open pore.
- Colours may transfer.
Notice
- Drying time refers to air circulation and relative humidity conditions that favour gradual water evaporation.
- In the event of rain or high humidity, you may see a white film appear, which will gradually disappear as the water evaporates.
- For professional use only.
Instructions
- Apply the material on clean, dry surfaces that are resistant to grease, wax, oil or any other product that may prevent proper adhesion.
- Shake before use to mix the product well.
- Perfectly sand down raw wood for good penetration and adhesion.
- Apply using brush, roller or gun. For immersion, adjust viscosity.
- Add water to lower the viscosity of the product.
- Do not apply the product at temperatures below 12ºC and humidity exceeding 85%, or on wood with more than 15% moisture.
- Colour intensity depends on the type of wood and the number of coats applied.
- Tool: Hand gun, robot, electrostatic, airless, airmix
- Solvent: water
- Weight %: 5–10%
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!