For detailed information, other images and documents, please select individual articles from the following table.
Double-sided adhesive tape MULTI
Versatile adhesive tape for simple applications. For a variety of applications in which a strong adhesive tape with thin carrier is required, such as securing textile coverings
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
PP-based backing film
Excellent adaptation of the adhesive tape to smooth coverings and floors
Highly adhesive
Excellent adhesion, even to delicate surfaces such as PE and PP
The universal assembly adhesive tape is not resistant to UV; it should therefore not be exposed to direct sunlight
On plastics containing softener additives to be bonded, the softeners may change the adhesive coat, which may compromise the adhesive strength
| Base material table for double-sided adhesive tapes | ||||||
| Multi Tack double-sided adhesive tape | Double-sided adhesive tape | Double-sided adhesive tape MULTI | Double-sided adhesive tape STRONG | Adhesive tape for trade fair construction | ||
| 0894909010 0894909012 0894909018 | 08945004 | 0894600 | 0894601 | 0894605 | ||
| Bituminous substrates | - | - | - | - | - | |
| Silicone | - | - | - | - | - | |
| Plastics | PMMA | ⎷5 | ⎷1 | ** | ⎷5 | ⎷1 |
| ABS | ⎷5 | ⎷2 | ⎷1 | ⎷3 | ⎷1 | |
| Polycarbonate (PC) | ⎷5 | ⎷2 | ⎷2 | ⎷4 | ⎷1 | |
| PVC | ⎷5 | ⎷1 | ⎷1 | ⎷3 | ⎷1 | |
| Polyethylene (PE) | ⎷3 | - | ⎷1 | ⎷2 | - | |
| Polypropylene (PP) | ⎷4 | - | ⎷1 | ⎷2 | ⎷1 | |
| Teflon (PTFE) | ⎷3 | - | - | ⎷1 | - | |
| Metal/wood | Aluminium (anodised) | ⎷5 | ⎷1 | ⎷1 | ⎷3 | ⎷1 |
| Aluminium (painted) | ⎷5 | ⎷1 | ⎷2 | ⎷5 | ⎷1 | |
| Steel | ⎷5 | ⎷1 | ⎷2 | ⎷4 | ⎷1 | |
| Beech | ⎷4 | ⎷1 | ⎷1 | ⎷2 | ⎷1 | |
| Other | Glass | ⎷5 | ⎷1 | ** | ⎷5 | ⎷1 |
| ⎷1 = Limited adhesion ⎷2 = Moderate adhesion ⎷3 = Good adhesion ⎷4 = Very good adhesion ⎷5 = Excellent adhesion - = No adhesion | ||||||
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
For a variety of applications in which a strong adhesive tape with thin carrier is required, such as securing textile coverings
- The substrates to be bonded must be completely dry, load-bearing and free from dust, grease and oil
- In order to ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued, if necessary with the press-on roller
- For sensitive and porous substrates (e.g. wood, stone), please carry out preliminary tests
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!