Welcome to Würth Portugal For trade customers only
Automatic brake bleeder, 12 V
Automatic brake bleeder, 12 V - 1
Automatic brake bleeder, 12 V - 2
Automatic brake bleeder, 12 V - 3

For detailed information, other images and documents, please select individual articles from the following table.

Automatic brake bleeder, 12 V

Compatible with ABS and ESP systems

See product details

Available in 1 version
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
  • Portable and stand-alone:

fitted with 4 wheels, one with brake.


  • Compatible with DOT 3, DOT 4 and DOT 5.

  • Power supply 12V with reverse pole protection.

  • Stainless steel body:

To avoid any risk of corrosion.


  • Pump with automatic shut-off:

No direct contact between liquid, air and moving parts of the pump.


  • 5-litre tank with level display and minimum level indicator.

  • Automatic shut-off of pump at minimum level:

Prevents the pump from running idle.


  • Wide opening of tank:

for easy cleaning.


  • Power supply cable 12V with jack socket.

  • Brake fluid supply hose with quick-action coupling.

  • Supplied with a reusable canister of liquid, hanging chain and screw-on cap.

CE


EN55014-1: 2006


EN55014-2: 1997+A1

1 Year Warranty