Welcome to Würth Portugal For trade customers only
Automatic step tread

For detailed information, other images and documents, please select individual articles from the following table.

Automatic step tread

Foot control for automatic retraction and extension

See product details

Available in 25 versions

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • Enables loading and unloading that is easy on joints and backs

  • Non-slip step surface

  • Can be used across the entire width of the vehicle

  • Registration-free

  • Trailer operation — also possible for trailers with support wheel

  • Compatible with Parktronic systems

  • Step tread made of high-quality, galvanised and black powder-coated steel

  • Shifting mechanism made of stainless steel

  • Load-bearing capacity 150 kg

  • Dimensions of the step surface: 1600 x 250 mm

  • Supplied with installation material and ABE (Allgemeine Betriebserlaubnis — general operating license) from the Kraftfahrtbundesamt (German Federal Motor Transport Authority)