Laser measuring gauge test case for axle reference measurement 49 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Laser measuring gauge test case for axle reference measurement 49 pieces
Allows quick evaluation of axle following accident damage/contact with kerb/driving through potholes etc.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- For determining warping, deformation or bending of axle components such as shock absorbers, wheel hub, suspension arm etc.
- The laser components included in the set allow the axle to be precisely adjusted to the camber and/or toe position taken before repair after replacing steering parts such as tie rod end, tie rod and axial joint
Scope of delivery
- 4x fixing nut set for flat steel reference point, 4 pieces each (M12 x 1.25/M12 x 1.5/M10 x 1.25/M10 x 1.5)
- 4x wheel bolt set, 4 pieces each (M12 x 1.25/M12 x 1.5/M14 x 1.25/M14 x 1.5)
- 1x ruler for height adjustment
- 1x angle probe
- 1x scale for depth regulation
- 2x flat steel reference point
- 1x mount for ruler
- 1x mount for sensor
- 2x measuring tool holder, sickle-shaped
- 4x conical washer (2x M12/M14 each)
- 2x laser pointer with holder for measuring tool holder
Notice
The tool is not a replacement for axle measurement! However, in most cases this method is sufficient to ensure perfect axle function. Requirement: The vehicle followed a straight course before the repair and there was no irregular tyre wear.
1 Year Warranty
Application area
- Set for axle measurement
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!