Ball joint puller bell Vibro-Impact, 35-mm forked opening 3 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Ball joint puller bell Vibro-Impact, 35-mm forked opening 3 pieces
For removing ball joint pins from the socket on van axles.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- Universally applicable for thrust and track rods as well as supporting joints.
- The trapezoidal thread spindle is hardened, tempered and equipped with a pressure piece with ball bearings. The use of an impact screwdriver is permitted and also provides a particularly effective rotational impact pulse on the component. This means that even the toughest cone seat connections can be loosened easily.
- Removing the thread adapter allows a 16-tonne mechadraulic spindle to be fitted.
- The puller is ideal for supporting joints on Mercedes and VW delivery vehicles due to the rear taper.
1 Year Warranty
Application area
Suitable for VW Crafter and LT from 1996, as well as Mercedes Sprinter
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!