Welcome to Würth Portugal For trade customers only
Universal ball joint puller, automobile, 20 mm
Universal ball joint puller, automobile, 20 mm - 1
Universal ball joint puller, automobile, 20 mm - 2
Universal ball joint puller, automobile, 20 mm - 3

For detailed information, other images and documents, please select individual articles from the following table.

Universal ball joint puller, automobile, 20 mm

For easy ejection of ball joint bolts, particularly for many cars from the following manufacturers: Audi, BMW, Fiat, Ford, Daimler-Chrysler, Opel/Vauxhall, Nissan, Toyota, VW, Volvo.

See product details

Available in 1 version
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
  • Special puller tool for motor vehicles

  • Bolts are ejected from balls from above

  • Die-forged body and lever

  • Rolled spindle

1 Year Warranty