For detailed information, other images and documents, please select individual articles from the following table.
LI-CV 18 V induction battery
Powerful, robust 18 V charger and 18 V battery with induction charging function.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Lithium-ion technology
Improved performance at a lower weight and no battery memory effect.
The inductive charging process can be integrated into the workflow
Do not remove the battery from the power tool during the charging process. This enables the battery to be charged continually when the tool is not in use.
No open contacts on the charger
Better protection against dirt and water spray for a longer service life.
State-of-charge indicator on the battery
Continuous monitoring of the remaining battery capacity.
Includes base plate
The charger can also be attached to the wall or a workbench.
Compatible with 18 V battery system products currently on the market
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
For charging power tools directly at the workplace. The battery can be placed on the charger together with the power tool (e.g. screwdriver) during breaks in work to start the charging process.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!