Battery/alternator tester WBT 2000
For detailed information, other images and documents, please select individual articles from the following table.
Battery/alternator tester WBT 2000
Multi-purpose battery tester with digital display and printer. Analyses the condition of 12 V starter batteries as well as the electrical system of 12 V and 24 V vehicles.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Accurate measurement results and simple operation
- The device guarantees exact and quickly available test results (less than 8 s)
- The results can be printed and saved immediately (up to 47 test results)
- Multilingual menu navigation clearly shown on the LCD display
- Device can be connected to computer via USB interface
Analysis options
- 12 V battery test (wet, AGM, EFB and GEL batteries)
- 12 V/24 V alternator and starter test
- Vehicle ground, voltage drop test
- Diode ripple test
Testing standards
CCA, CA, MCA, SAE, EN, DIN, IEC, JIS
Test range
100 - 2000 CCA (40 - 600 CCA for motorbikes)
Scope of delivery
- Battery tester WBT 2000
- Thermal printer
- Operating instructions
- USB connecting cable
- Plastic case
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!