18 V/8 Ah M-CUBE W-CONNECT Li-ion battery pack
For detailed information, other images and documents, please select individual articles from the following table.
18 V/8 Ah M-CUBE W-CONNECT Li-ion battery pack
The most powerful and long-lasting battery pack in the M-CUBE family. The compact, powerful and durable 18 V Li-ion battery pack is ideal for professional and universal use.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Improved performance: The optimised housing and the new cell arrangement of the M-CUBE W-CONNECT battery pack enable optimum heat dissipation, which guarantees a long service life and optimum power utilisation in high-performance applications
- Up to 60 % longer running time and service life compared to the 5 Ah battery pack
- Better performance in the toughest applications due to 21,700 cells and optimised heat dissipation
- Cell technology: We use modern, powerful and robust lithium-ion cells. Ideal for demanding professional use
- Robust: The integrated, stable cell frame surrounds the cells and ensures a tight fit and optimal heat dissipation, thus protecting the battery pack from overheating and shocks. Soft components protect the battery pack from being damaged if dropped and minimise the risk of scratching delicate surfaces
- Improved handling: The optimised locking element and gripping surfaces make it easier to insert or remove the battery pack from the power tool
- Charge indicator: Improved user-friendliness and more efficient use of the battery pack because of the clear state-of-charge indicator
- Compatibility: The 18 V M-CUBE W-CONNECT battery pack is compatible with all previous and new 18 V M-CUBE cordless power tools
W-CONNECT compatible
The M-CUBE W-CONNECT battery pack features a mount for the WCM-BT module, which connects the devices for easier resource management.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!