Welcome to Würth Portugal For trade customers only
Battery starter HD Cargo Booster 12/24 V
Battery starter HD Cargo Booster 12/24 V - 1
Battery starter HD Cargo Booster 12/24 V - 2
Battery starter HD Cargo Booster 12/24 V - 3
Battery starter HD Cargo Booster 12/24 V - 4
Battery starter HD Cargo Booster 12/24 V - 5
Battery starter HD Cargo Booster 12/24 V - 6

For detailed information, other images and documents, please select individual articles from the following table.

Battery starter HD Cargo Booster 12/24 V

High-performance Cargo Booster for mobile jumpstarting of vehicles with 12 V and 24 V on-board system.

See product details

Available in 1 version
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
Maximum performance


  • Includes two high-quality, powerful 32 Ah batteries

  • Starts all vehicles with 12 V and 24 V on-board system



User-friendly


  • Easy to transport thanks to the trolley design

  • Connect the cables, select 12 V or 24 V connection, start


High quality level


  • Fully insulated, angled solid clamps with long, highly flexible cables

  • Use of high-quality components

  • Built for use in adverse conditions



Improved safety


  • Easily replaceable short-circuit/overload protection

  • Acoustic reverse polarity warning

  • Protection against voltage peaks
Notice

The device must only be operated by qualified authorised persons. Never leave the jump starter in a discharged state.

1 Year Warranty


on issues of material and production