For detailed information, other images and documents, please select individual articles from the following table.
BIO hand cleansing paste for workshops 20L
Registered cosmetic product of maximum effectiveness with high cleansing power through abrasive natural (plastic-free) microgranules incorporated into its formula.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
High cleaning performance that is kind on skin
With moisturising skin cream and fragrant scent
Resistant to extreme ambient temperatures
Thanks to its formula it does not melt in the summer and does not thicken in the winter. This means the product flows perfectly into the dispenser at any room temperature without the need to add water
Translucent packaging
Enables visual inspection and economic use of product when using the dispenser
Easy to transport
The top handles of the packaging make it easy to move the product around the workplace
Includes protective seal
Prevents the product from being manipulated before use
The packaging of the hand cleansing paste does not include the dispenser.
Suitable for all kinds of heavy and persistent dirt in all fields of activity.
Apply a dose to the palm when dry. Rub and completely dissolve the dirt. Then rinse with running water. If necessary, repeat the process. To maximise product performance, it is recommended to remove dirt without wetting the hands.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!