Bit set PH+TX+SW
For detailed information, other images and documents, please select individual articles from the following table.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Contents:
- 1x Bit 1/4 inch 25mm PH1
- 1x Bit 1/4 inch 25mm PH2
- 1x Bit 1/4 inch 25mm PH3
- 1x Bit 1/4 inch 25mm TX20
- 1x Bit 1/4 inch 25mm TX25
- 1x Bit 1/4 inch 25mm TX30
- 1x Bit 1/4 inch 25mm inner hex 3 mm
- 1x Bit 1/4 inch 25mm inner hex 4 mm
- 1x 1/4 inch adapter
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!