Welcome to Würth Portugal For trade customers only
Bit box, 44 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Bit box, 44 pieces

Practical bit box containing all common long and short bits and a bit holder

See product details

Available in 1 version
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
Simple removal and clearly laid-out storage of bits


Foldable bit strip with profile type imprinted



For hard-to-reach areas


70 mm long bits



Colour-coded system


Identify bit and screw combinations at a glance



Bit holder


  • Changing bits made quick and easy

  • One-hand quick-change function: Pressing lightly on the knob shoots the bit forwards.

  • Access to low-lying and hard-to-reach screw heads is possible thanks to the very slim design (max. diameter 10.5 mm)


Robust, impact-resistant plastic case