Welcome to Würth Portugal For trade customers only
1/4 inch bit holder, magnetic
1/4 inch bit holder, magnetic - 1
1/4 inch bit holder, magnetic - 2
1/4 inch bit holder, magnetic - 3
1/4 inch bit holder, magnetic - 4
1/4 inch bit holder, magnetic - 5

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch bit holder, magnetic

Bit holder with one-handed quick-change function

See product details

Available in 2 versions
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
Very rapid and simple bit replacement


One-hand quick-change function: Pressing lightly on the knob to shoot the bit forwards.



Access deep and hard-to-reach screw heads


Very slim design (∅ max. 10.5 mm)



For bits with hexagon head drive to DIN 3126