Welcome to Würth Portugal For trade customers only
Bitumen sealant

For detailed information, other images and documents, please select individual articles from the following table.

Bitumen sealant

For sealing joints between bitumen strips

See product details

Available in 1 version
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
Excellent adhesion on bitumen sheeting, seals roofing sheets and roofing felt very securely



Good adhesion to damp base materials


  • Use largely unaffected by the weather

  • Suitable for emergency repairs


Ageing and weather-resistant



Suitable for elastic moulding

Notice
  • Repairs performed in damp conditions must be checked when dry

  • Sufficient air exchange should be ensured during the curing phase

  • A higher coating thickness extends the curing time

  • Do not coat with solvent-based paints

  • Suitable only for plastics without plasticisers

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.