Blow-out pump for drill hole cleaning
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
- MAC ... manual air cleaning (borehole cleaning with handheld blower)
- Blow-out tube diameter: 9 mm
Notice
For a nominal bore diameter of 10 mm, we recommend the "blow-out pump reducer attachment" (reduces the diameter of the blow-out tube to 8 mm).
Application area
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!