Brazing solder no. 5 DIN EN 1044, ISO 3677, B-Cu89PAg
For detailed information, other images and documents, please select individual articles from the following table.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- For brazing of copper pipes in refrigeration and air-conditioning technology
- Working temperature: 710°C
- Melting range: 650–810°C
Notice
Does not contain flux.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!