Welcome to Würth Portugal For trade customers only
Breakaway shims for glass
Breakaway shims for glass - 1
Breakaway shims for glass - 2
Breakaway shims for glass - 3

For detailed information, other images and documents, please select individual articles from the following table.

Breakaway shims for glass

Shims with anti-slip base to shim glass in aluminium, PVC and wooden windows.

See product details

Available in 9 versions
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
Performs two main functions


  • Hold the glass inside the frame profile, preventing it from sliding and breaking.

  • Avoid the glass coming into direct contact with the frame profile, thus ensuring an insulating effect.


Correct glass immobilisation


Plastic shims do not contract or expand as they do not absorb moisture.



Breakaway/foldable shim


This shim model allows it to be bent on corners or broken into 3 small shims.



Anti-slip base


Prevents the shim from coming out of position.



Thickness identification system


Through different colours, which makes them easier to choose.