Welcome to Würth Portugal For trade customers only
Round bodywork tape
Round bodywork tape - 1
Round bodywork tape - 2
Round bodywork tape - 3

For detailed information, other images and documents, please select individual articles from the following table.

Round bodywork tape

For universal use for sealing overlaps and screw connections in the automotive sector, container and caravan construction, for example between mudguards and bodywork, on brake and tail lights, on slats and sunroofs.

See product details

Available in 1 version
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
Excellent adhesive property


The tape is highly adhesive and has excellent permanent bonding power on a wide variety of surfaces, e.g. metal, plastic, wood, stone etc.



Good resistance to UV, weather and water


Can also be used outdoors and withstands rain and any other weather conditions (not suitable for use under water).



Resistant to ageing and high temperatures


  • When used correctly, adhesion and perfect sealing can last for several years

  • Also suitable for applications that are subject to high temperatures, e.g. sealing on bodywork


Impervious to vapour diffusion


The sealing tape forms a water-tight seal and prevents moisture from penetrating the bodywork.



Noise-damping and vibration-damping



Self-fusing



Solvent-free and silicone-free



Immediate seal

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.