Universal C-bracket 4 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Universal C-bracket 4 pieces
The C-bracket and the matching, optional pressure pieces allow supporting joints, silent bearings, sleeves and bushings to be pressed in and out directly on the vehicle.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- The tool is supplied with a Tr27 trapezoidal threaded spindle and a mechadraulic spindle can be retrofitted at any time by unscrewing the threaded adapter.
- The two mount adapters allow the pressure plates from the universal tool kit to be mounted directly for removing and installing bushings, bearings and sleeves.
Scope of delivery:
- 1x C-bracket with threaded adapter male thread 1-1/2 in-16 x female thread Tr27
- 1x trapezoidal thread spindle Tr27 x 300 mm
- 1x spindle mounting adapter for sleeve mounting plates
- 1x C-bracket mounting adapter for sleeve mounting plates
Notice
- Optimal supplement to art. no. 1952003880
- The assortment is available in two versions. Please specify when ordering.
1 Year Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!