CA preparation unit size 1, lubricator
For detailed information, other images and documents, please select individual articles from the following table.
CA preparation unit size 1, lubricator
Oil dispenser for supplying pneumatic devices with lubricated air. This increases the service life of the tools
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- An adjusting screw enables precise dosing of the oil added
- Thanks to an oil connection, the oil tank can be refilled at the touch of a button without interrupting operation
- The modular system allows the conditioning unit to be individually assembled
- The compact block design ensures low space requirements
Notice
The oil dispenser can transport the nano oil mist optimally up to 40 m and thus can supply several consumers at the same time.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!