Welcome to Würth Portugal For trade customers only
Invisible cabinet hanger
Invisible cabinet hanger - 1
Invisible cabinet hanger - 2

For detailed information, other images and documents, please select individual articles from the following table.

Invisible cabinet hanger

Hanger with load capacity per pair up to 130 kg

See product details

Available in 1 version
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
  • Can be used on the right with a matching one on the left

  • Attachment is carried out through the pin hole 10 mm in diameter using ASSY screws of 4 mm in diameter

  • Behind the rear panel min. 15 mm

  • Suspension mounting position is variable in height

  • Vertical offset: 12 mm

  • Horizontal offset: 10 mm

  • Vertical and horizontal adjustment is carried out at the front

  • Option for application of white plastic cover cap similar to RAL 9003