Shears for plastic ties and cables
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
- Special pointed jaws for straight cutting of plastic ties
- Clean, safe cut without damaging cables or surfaces below
- PVC-covered handles
- With automatic spring-loaded opening
- With locking lever to close the handles
- Small and light for easy handling
Notice
Not suitable for working on live systems or near them, as the tool is not insulated
1 Year Warranty
Application area
Also suitable for cutting unipolar copper cables up to a maximum cross section of 35 mm² and multipolar cables up to dia. 10 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!