For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,100 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51746.jpg)
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Flexible and cost-effective system for calibrating driver assistance systems
- 100 % manufacturer compliant
- Expandable with double-sided, brand-specific calibration boards
- High coverage of all vehicle-relevant brands
- Ideal for independent workshops, car glass companies, body shops and tyre dealers
- Single-person operation
Scope of delivery:
- Powder-coated, height-adjustable, spring-balanced calibration board carrier (1.0 m to 1.85 m) or cart with manoeuvring wheels, handle and knurled thumb screw
- Height-adjustable and separable laser carrier (0.27 m to 1.0 m with additional fine adjustment) with two mounted laser pointers
- Measuring scale for height adjustment of calibration board carrier and laser carrier
- Two self-centring four-point wheel clamps (for 11 to 25 inch rims)
- Metal box, including a cross-line laser, two measuring tapes, two mirror/scale units, four measuring tape holders
- For functional calibration, WOW! Diagnostics software, WOW! Diagnostics system (software included), WOW! LOOQER diagnostics interface, brand-specific calibration boards and, if necessary, adjustment rails for calibration boards required.
- We recommend the Expert Data software package - for full access to Power Repair and other WOW! software highlights.
The WOW! ACS cars tool with brand-specific calibration board extension. Using the respective vehicle model specifications from the diagnostic software, align and adjust the calibration tool in front of the vehicle. After successful alignment of the tool, carry out the calibration process with the software.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!