For detailed information, other images and documents, please select individual articles from the following table.
Windscreen wiper blades FLATBLADE RED
FLATBLADE RED brushes allow perfect visibility and are compatible with 99.9 % of light vehicles, including SUVs, hybrids and electric vehicles.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
State-of-the-art rubber
100 % synthetic, coated with PTFE nanoparticle technology
Excellent performance at low and high temperatures
Deflector produced in elastomer
Very robust and stable at high speeds
Reinforced zinc base
Dual application
Suitable for front windscreen and rear window.
Quick and easy to install
Adapters included
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!